Shop All Outdoor Semi-Flushmount Lights
Quoizel
Newbury Outdoor Hanging Lantern
Mfr # NY1179Z
Zoro # G506149408
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 3
- Bulb Base Type Candelabra
- Frame Material STEEL
- FINISH Medici Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY1179Z
- Zoro # G506149408
- UPC # 611728008959
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 3 |
Bulb Base Type | Candelabra |
Frame Material | STEEL |
FINISH | Medici Bronze |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- BELLE LUCI S14 E26 LED BULB BX25 WW (BLBUS14D25W)
- ADESSO Dune Table Lamp In Natural (8021-12)
- HADCO Fixture Mounting Stake, 19"L x 3"W x 3" H (S3A)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- TROY Owings Mill Lantern (F9467-TBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Quoizel Outdoor Semi-Flushmount Lights