Shop All Outdoor Flushmount Lights
Quoizel
Newbury Outdoor Flush Mount
Mfr # NY1794Z
Zoro # G006149502
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification ETL
- Lamp Type Incandescent
- Fixture Housing Color Bronze
- Lamp Included No
- Dia. (In.) 15.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY1794Z
- Zoro # G006149502
- UPC # 611728058183
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 15.25 |
Width | 15.25 |
Length | 8 |
Details
Lighting Certification | ETL |
Lamp Type | Incandescent |
Fixture Housing Color | Bronze |
Housing Color | Bronze |
Lamp Included | No |
Voltage | 120v |
Watts | 40 |
Includes | Installation Guide |
Max. Fixture Wattage | 40 |
Housing Finish | Medici Bronze |
Standards | ETL Listed |
Housing Material | Brass |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- STREAMLIGHT Protac 2Aa Ultra Compact Tactical Flashlight W/ White Led, Batteries (STL88033)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/930CA)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- VAXCEL Hyannis 5-1/2in Outdoor Light Black (OW37051TB)
- VAXCEL Harwich 8in Outdoor Light Bronze (OW21581BBZ)
- STONCO Garage and Canopy Dualselect (GC90-SCT-G2-SM-5-10-BZ)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- VAXCEL Harwich Dualux 8in Outdoor Light Black (T0260)
- Quoizel Outdoor Flushmount Lights