Shop All Outdoor Semi-Flushmount Lights
Quoizel
Moira Outdoor Hanging Lantern
Mfr # MOI1908EK
Zoro # G506149507
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Style Exterior Lighting
- Chain Length 8
- Weight 9.42
- Frame Material ALUMINUM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MOI1908EK
- Zoro # G506149507
- UPC # 611728336021
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8 |
Canopy Size | 5.25 in W x 5.25 in L |
Relative Size | Large |
Cord Length | 12 ft |
Details
Finish | Black |
Style | Exterior Lighting |
Weight | 9.42 |
Frame Material | ALUMINUM |
Shade Material | Clear Water |
Number of Lights | 1 |
Bulb Base Type | Medium |
Installation Position | Down |
FINISH | Earth Black |
Description
Create a strong first impression with the Moira collection of outdoor lanterns. The rectangular frame and clear water glass shades create a transitional feel that complements any modern farmhouse or coastal style home. Lanterns are finished in an earth black finish. Moira comes in many options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Bc40a15/ll replacement light bulb lamp, 4PK (BC40A15/LL PHILIPS)
- ILC Replacement for GE General Electric G.E Tel/12psb White LED Replacement replacement light bulb lamp (TEL/12PSB WHITE LED REPLACEMENT GE GENERAL ELEC)
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- MAXSA INNOVATIONS Solar Motion Activated Dual Head Light in Black (44215)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Quoizel Outdoor Semi-Flushmount Lights