Shop All Chandeliers
Quoizel
Mirren Chandelier
Mfr # MRN5008IB
Zoro # G706152215
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Bronze
- Diameter 32
- Collection Mirren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MRN5008IB
- Zoro # G706152215
- UPC # 611728180662
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 32 |
Width | 32 |
Length | 28 |
Details
Item | Chandelier |
Housing Finish | Imperial Bronze |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Bronze |
Collection | Mirren |
Lighting Certification | ETL |
Watts | 60 |
Color | Bronze |
Lamp Included | No |
Dimmable | Yes |
Number of Lights | 8 |
Material | Steel |
Standards | ETL Listed |
Voltage | 120v |
FINISH | Imperial Bronze |
Description
A clean design enhanced by an antique white finish Mirren is more transitional with a less formal styling. The sweeping arms create a slim silhouette and the candelabra bulbs emit a soft light for a warm romantic glow. A great fit for many home design styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Fo32/25w/835/xp/ss/eco3 replacement light bulb lamp, 30PK (FO32/25W/835/XP/SS/ECO3 SYLVANIA)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Red (75494)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- QUOIZEL Noble Chandelier (NBE5303RK)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Quoizel Chandeliers