Shop All Post Lighting
Quoizel
Millhouse Outdoor Post Lantern
Mfr # MHE9010K
Zoro # G306150383
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mystic Black
- Glass Color Black
- Width 10
- Voltage 120v
- Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MHE9010K
- Zoro # G306150383
- UPC # 611728204238
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10 |
Length | 21.5 |
Dia. (In.) | 10 |
Details
Item | Outdoor Post Lantern |
Finish | Mystic Black |
Glass Color | Black |
Voltage | 120v |
Lamp Included | No |
Bulb Base Type | Candelabra Base |
Color | Black |
Dimmable | Yes |
Housing Material | Steel |
Bulb Primary Application | Home Lighting |
Max. Wattage | 60 |
Bulb Type | Incandescent |
Watts | 60 |
Includes | Installation Guide |
Indoor/Outdoor Usage | Outdoor |
Standards | ETL Listed |
FINISH | Mystic Black |
Description
With simple details and traditional style the Millhouse outdoor collection is perfect for understated elegant lighting. The design features clear seedy glass that diffuses the light in a soft tranquil way and the rich Mystic Black finish completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- CRC Engine Flush, Blue, Plastic, Size 1 gal. (SX128)
- ILC Replacement for Socket 9281 (9281 SOCKET)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- Quoizel Post Lighting