Shop All Outdoor Semi-Flushmount Lights
Quoizel
Millhouse Outdoor Hanging Lantern
Mfr # MHE1910K
Zoro # G606150366
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 3
- Bulb Base Type Candelabra
- Frame Material COASTAL ARMOUR ALUMINUM
- FINISH Mystic Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MHE1910K
- Zoro # G606150366
- UPC # 611728204214
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 3 |
Bulb Base Type | Candelabra |
Frame Material | COASTAL ARMOUR ALUMINUM |
FINISH | Mystic Black |
Description
With simple details and traditional style the Millhouse outdoor collection is perfect for understated elegant lighting. The design features clear seedy glass that diffuses the light in a soft tranquil way and the rich Mystic Black finish completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- TROY Owings Mill Lantern (F9467-TBK)
- Quoizel Outdoor Semi-Flushmount Lights