Shop All Sconces
Quoizel
Millennium Wall Sconce
Mfr # LSM8801TM
Zoro # G406153055
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9
- Width 9
- Dimmable Yes
- Fixture Voltage 120v
- Finish Teco Marrone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 9 |
Width | 9 |
Length | 10.75 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Teco Marrone |
Item | Wall Sconce |
Glass Color | Bronze |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Standards | ETL Listed |
Lamp Included | No |
Housing Material | Steel |
Fixture Wattage | 60 |
FINISH | Teco Marrone |
Description
Reflect your personal sense of style within your home with this simple and clean lighting fixture. The soft modern form reflects pure elegance and sophistication and it walks the fine line between traditional and modern styles. It has a gleaming neutral gold finish and is designed and crafted with the utmost care. Other coordinating fixtures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open Trim, 301 (301TBZ)
- PRO-SERIES Rechargeable Cordless Work Light, 60 LED (LEDWL60)
- ILC Replacement for Olympus Bx60 Halogen replacement light bulb lamp (BX60 HALOGEN OLYMPUS)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ACCLAIM LIGHTING Wall Light, LED, 2-Light, Arch. Bronze (1402ABZ)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- Quoizel Sconces