Shop All Sconces
Quoizel
Millennium Wall Sconce
Mfr # LSM8801PS
Zoro # G206153330
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9
- Width 9
- Dimmable Yes
- Fixture Voltage 120v
- Finish Pewter Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 9 |
Width | 9 |
Length | 10.75 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Pewter Plated |
Item | Wall Sconce |
Glass Color | Silver |
Standards | ETL Listed |
Fixture Wattage | 60 |
Lighting Certification | ETL |
Housing Material | Steel |
Lamp Included | No |
Lamp Type | Incandescent |
FINISH | Pewter Plated |
Description
Reflect your personal sense of style within your home with this simple and clean lighting fixture. The soft modern form reflects pure elegance and sophistication and it walks the fine line between traditional and modern styles. It has a gleaming neutral gold finish and is designed and crafted with the utmost care. Other coordinating fixtures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8368)
- ILC Replacement for Purtest Pt-12 Quartz Sleeve replacement light bulb lamp (PT-12 QUARTZ SLEEVE PURTEST)
- ASD LIGHTING Light, LED, Retrofit Kit, 7.5W, 4K (ASD-DL01D4-7.5W-40)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- Z-LITE Aideen 1 Light Wall Sconce, Bronze Gold & Matte Opal (6000-1S-BZGD)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- CRYSTORAMA Antique Gold Layla 1 Light Wall Sconce (541-GA)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- LITE SOURCE Rizzo Swing-Arm Wall (LS-16753AB)
- DWELED Blok LED Wall Sconce (WS-256)
- Quoizel Sconces