Shop All Sconces
Quoizel
Millennium Wall Sconce
Mfr # LSM8801GY
Zoro # G206153262
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9
- Width 9
- Dimmable Yes
- Fixture Voltage 120v
- Finish Gallery Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 9 |
Width | 9 |
Length | 10.75 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Gallery Gold |
Item | Wall Sconce |
Glass Color | Gold |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Lamp Included | No |
Housing Material | Brass |
Fixture Wattage | 60 |
Standards | ETL Listed |
FINISH | Gallery Gold |
Description
Reflect your personal sense of style within your home with this simple and clean lighting fixture. The soft modern form reflects pure elegance and sophistication and it walks the fine line between traditional and modern styles. It has a gleaming neutral gold finish and is designed and crafted with the utmost care. Other coordinating fixtures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED T8/T12 96"" PP CW 42W (T96/840/AB/LED)
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- ILC Replacement for Energy Wiser Fcl-30lex replacement light bulb lamp (FCL-30LEX ENERGY WISER)
- SATCO 4.5W B11 LED Light Bulb - Candelabra Base - Clear Finish (S29877)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- SEA GULL One Light Wall/Bath Sconce, White (4138EN3-15)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- Quoizel Sconces