Shop All Table Lamps
Quoizel
Mica Table Lamp
Mfr # MC5207TVA
Zoro # G706149758
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.25
- Finish Bronze
- Weight 8.5
- Bulb Type Medium Base
- Shade Material Oyster Mica Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MC5207TVA
- Zoro # G706149758
- UPC # 611728314180
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20.25 |
Shade Dimensions | 7.50 x 7.50 Top 16.00 x 16.00 Bottom 9.00 Side |
Length | 17 |
Relative Size | Small |
Cord Length | 8 ft |
Details
Finish | Bronze |
Weight | 8.5 |
Bulb Type | Medium Base |
Shade Material | Oyster Mica Shade |
Design Style | Interior Lighting |
Base Material | Resin |
Switch | Pull Chain Socket (On/Off) |
Number of Boxes | 1 |
Suggested Use Location | Living, Office |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- ILC Replacement for Gardner El-06q replacement light bulb lamp (EL-06Q GARDNER)
- DORCY Lantern, Floating, Flex Battery System (41-2079)
- QUOIZEL Violets Table Lamp (TFVT6323VB)
- QUOIZEL Highland Table Lamp (MC120T)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- QUOIZEL Stevie Table Lamp (TF5209TWT)
- QUOIZEL Roland Table Lamp (TF3334TVA)
- QUOIZEL Quinn Table Lamp (TF5215TVB)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- Quoizel Table Lamps