Shop All Vanity Lights
Quoizel
McNair Bath Bar
Mfr # PCMCN8624C
Zoro # G606152124
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 6.25
- Width 24
- Housing Finish Polished Chrome
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCMCN8624C
- Zoro # G606152124
- UPC # 611728333259
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 6.25 |
Width | 24 |
Diameter | 24 |
Depth (In) | 6.75 |
Description
As a part of our Platinum Collection, McNair offers a contemporary bathroom lighting solution. Integrated LED technology combines with a modern Polished Chrome frame for a functional yet fashionable design. Mount horizontally or vertically to customize your look today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- ILC Replacement for GE General Electric G.E F39/36bx/spx41 replacement light bulb lamp (F39/36BX/SPX41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Fle23/a4/r40 replacement light bulb lamp (FLE23/A4/R40 GE GENERAL ELECTRIC G.E)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- QUOIZEL Grant Vanity Light (GRT8604C)
- QUOIZEL Abner Bath (ABR8621AB)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- QUOIZEL Hollister Vanity Light (HS8603C)
- QUOIZEL Abner Bath (ABR8628MBK)
- WESTINGHOUSE Westinghouse 66405 3 Light Bath Bar; Polished Brass (262292)
- Quoizel Vanity Lights