Shop All Vanity Lights
Quoizel
McNair Bath Bar
Mfr # PCMCN8618C
Zoro # G906152121
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 4.75
- Width 18.5
- Housing Finish Polished Chrome
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # PCMCN8618C
- Zoro # G906152121
- UPC # 611728333303
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 4.75 |
Width | 18.5 |
Diameter | 18.5 |
Depth (In) | 4.75 |
Details
Item | Vanity Light |
Color | Chrome |
Housing Finish | Polished Chrome |
Lamp Type | Integrated LED |
Voltage | 120v |
Shade Material | Steel |
Color Temp. | 3000K |
Fixture Wattage | 16 |
Lighting Certification | ETL |
Dimmable | Yes |
Lamp Included | Yes |
Includes | Installation Guide |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Lumens | 1440 |
Bulb Base Type | Integrated |
Color Rendering Index | 90 |
Description
As a part of our Platinum Collection, McNair offers a contemporary bathroom lighting solution. Integrated LED technology combines with a modern Polished Chrome frame for a functional yet fashionable design. Mount horizontally or vertically to customize your look today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- ILC Replacement for UVP 34-0034-01 replacement light bulb lamp, 2PK (34-0034-01 UVP)
- LUMAPRO Channel Strip Fluorescent Fixture, F20T12 (2UWT5)
- ILC Replacement for Eiko 10172 replacement light bulb lamp (10172 EIKO)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- QUOIZEL Trafalgar 4-Light Matte Black Vanity Light (TRF8633MBK)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- QUOIZEL Hollister Vanity Light (HS8603C)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- Quoizel Vanity Lights