Shop All Floor Lamps
Quoizel
Maybeck Floor Lamp
Mfr # TFMK9471VA
Zoro # G406149720
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 71
- Weight 20.9
- Material Resin
- Finish Valiant Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFMK9471VA
- Zoro # G406149720
- UPC # 611728298831
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 71 |
Details
Weight | 20.9 |
Material | Resin |
Finish | Valiant Bronze |
Bulb Type | Incandescent |
Collection | Maybeck |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Standards | ETL Listed |
Bulb Base Type | Medium |
Features | Glass color in Tiffany lighting products will vary. No two pieces are identical. |
FINISH | Valiant Bronze |
Description
The Maybeck is a chic interpretation of timeless Tiffany style. The classic tapered silhouette features a staggered edge that emphasizes the intricate details of the Tiffany glass. Finished in valiant bronze, this stately collection is sure to add warmth and sophistication to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- STREAMLIGHT Orange Yes 250 lm (88901)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Kami Floor Lamp (TF878F)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- LALIA HOME Modern Farmhouse Floor Lamp-Restoration Bronze (LHF-5022-RZ)
- Quoizel Floor Lamps