Shop All Floor Lamps
Quoizel
Maybeck Floor Lamp
Mfr # TFMK9362VA
Zoro # G706149826
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62
- Weight 20.9
- Material Resin
- Finish Valiant Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFMK9362VA
- Zoro # G706149826
- UPC # 611728298824
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 62 |
Details
Weight | 20.9 |
Material | Resin |
Finish | Valiant Bronze |
Bulb Type | Incandescent |
Collection | Maybeck |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Standards | ETL Listed |
Features | Glass color in Tiffany lighting products will vary. No two pieces are identical. |
Bulb Base Type | Medium |
FINISH | Valiant Bronze |
Description
The Maybeck is a chic interpretation of timeless Tiffany style. The classic tapered silhouette features a staggered edge that emphasizes the intricate details of the Tiffany glass. Finished in valiant bronze, this stately collection is sure to add warmth and sophistication to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED, 7 W, MR16, 2-Pin (GU5.3) (41379)
- LUMAPRO LUMAPRO 60W, T10 Incandescent Light Bulb (4RZX8)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- ILC Replacement for National Fl20ss-w/18 580mm W/O Pins replacement light bulb lamp (FL20SS-W/18 580MM W/O PINS NATIONAL)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Larissa Floor Lamp (TF879F)
- LIVING ACCENTS Roscoe Black Square Glass Balcony Table (TGS36HJ)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Floor Lamp (VLED1812F-GRAY-BD)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- Quoizel Floor Lamps