Shop All Vanity Lights
Quoizel
Maverick Vanity Light
Mfr # MAV8633EK
Zoro # G306152226
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 9.25
- Width 32.75
- Housing Finish Earth Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MAV8633EK
- Zoro # G306152226
- UPC # 611728332399
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9.25 |
Width | 32.75 |
Diameter | 32.75 |
Depth (In) | 7.5 |
Details
Item | Vanity Light |
Color | Black |
Housing Finish | Earth Black |
Lamp Type | Incandescent |
Voltage | 120v |
Shade Material | Steel |
Lamp Included | No |
Fixture Wattage | 100 |
Lighting Certification | ETL |
Dimmable | Yes |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Description
Transform your home decor with Maverick. Available in two, three, or four light options, these bath and vanity lights are a modern farmhouse lover's dream. Clear glass shades, Earth Black industrial detailing, and a handsome faux-wood backplate give Maverick its rustic appeal. Use vintage light bulbs for an extra layer of flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- ILC Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp (855T-L24 LED REPLACEMENT ALLEN BRADLEY)
- QUOIZEL Serenade Vanity Light (PCSQ8519MBK)
- QUOIZEL Grant Vanity Light (GRT8604C)
- QUOIZEL Logan Vanity Light (PCLOG8622BN)
- QUOIZEL Stafford Vanity Light (STF8624BN)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- QUOIZEL Devon Court 4-Light Matte Black Vanity Light (DEVN8632MBK)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- Quoizel Vanity Lights