Shop All Chandeliers
Quoizel
Marquette Mini Chandelier
Mfr # MQ5003HL
Zoro # G906152312
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Heirloom
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Gold
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MQ5003HL
- Zoro # G906152312
- UPC # 611728105634
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 17 |
Length | 24 |
Diameter | 17 |
Details
Item | Chandelier |
Housing Finish | Heirloom |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Gold |
Lamp Included | No |
Material | Steel/Crystal |
Standards | ETL Listed |
Watts | 60 |
Color | Gold |
Collection | Marquette |
Dimmable | Yes |
Voltage | 120v |
Number of Lights | 3 |
Lighting Certification | ETL |
FINISH | Heirloom |
Description
With a subtle smattering of multifaceted crystal drops this refined design is worthy of a French parlor and nearly as romantic as Paris itself. The beautiful Heirloom finish is a deep bronze with rich gold highlights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs Strobe-21.7121.coo (STROBE-21.7121.COO DONSBULBS)
- ELCO LIGHTING 4 LED IC Airtight Sloped Ceiling Remodel Housing" (EL470RICA)
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Quoizel Chandeliers