Shop All Chandeliers
Quoizel
Marquette Chandelier
Mfr # MQ5009HL
Zoro # G406152324
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Heirloom
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Gold
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MQ5009HL
- Zoro # G406152324
- UPC # 611728105658
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 32 |
Diameter | 32 |
Length | 41 |
Details
Item | Chandelier |
Housing Finish | Heirloom |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Gold |
Lamp Included | No |
Collection | Marquette |
Watts | 60 |
Standards | ETL Listed |
Lighting Certification | ETL |
Color | Gold |
Material | Steel/Crystal |
Voltage | 120v |
Number of Lights | 9 |
Dimmable | Yes |
FINISH | Heirloom |
Description
With a subtle smattering of multifaceted crystal drops this refined design is worthy of a French parlor and nearly as romantic as Paris itself. The beautiful Heirloom finish is a deep bronze with rich gold highlights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" (P700008-000-27)
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- Quoizel Chandeliers