Shop All Chandeliers
Quoizel
Marquette Chandelier
Mfr # MQ5006HL
Zoro # G106152280
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Heirloom
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Gold
- Length 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MQ5006HL
- Zoro # G106152280
- UPC # 611728105641
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 38 |
Diameter | 28 |
Width | 28 |
Details
Item | Chandelier |
Housing Finish | Heirloom |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Gold |
Lamp Included | No |
Voltage | 120v |
Number of Lights | 6 |
Color | Gold |
Lighting Certification | ETL |
Collection | Marquette |
Material | Steel/Crystal |
Standards | ETL Listed |
Watts | 60 |
Dimmable | Yes |
FINISH | Heirloom |
Description
With a subtle smattering of multifaceted crystal drops this refined design is worthy of a French parlor and nearly as romantic as Paris itself. The beautiful Heirloom finish is a deep bronze with rich gold highlights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 40 W ED26 LED Foldable Light 5000 lm Daylight High Lumen 1 pk (ADJ5000/485KLED)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- ATD TOOLS ATD Tools ATD-80390A 700lm LED Rechargeable Tube Light (ATD-80390A)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Joules Chandelier (JOU5032AB)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- QUOIZEL Abner Chandelier (ABR5028MBK)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- Quoizel Chandeliers