Shop All Post Lighting
Quoizel
Marion Square Outdoor Post Lantern
Mfr # MSQ9009RK
Zoro # G006149540
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rustic Black
- Glass Color Black
- Dia. (In.) 8.25
- Length 18.25
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MSQ9009RK
- Zoro # G006149540
- UPC # 611728314708
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 8.25 |
Length | 18.25 |
Width | 8.25 |
Details
Item | Outdoor Post Lantern |
Finish | Rustic Black |
Glass Color | Black |
Bulb Type | Incandescent |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | Home Lighting |
Includes | Installation Guide |
Lamp Included | No |
Dimmable | Yes |
Max. Wattage | 150 |
Bulb Base Type | Medium Base |
Voltage | 120v |
Housing Material | Steel |
Description
Create a welcoming look for you and your guests with the Marion Square collection. The rectangular silhouette is finished in Rustic Black and complemented by a painted Aged Walnut Wood for a transitional yet rustic style fixture. The open steel frame highlights the clear glass cylindrical shade and evokes a bright light within your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- ILC Replacement for American DJ Zb-exy replacement light bulb lamp (ZB-EXY AMERICAN DJ)
- PROGRESS LIGHTING Carbon One-Light Sm Pendant, Nickel (P500013-104)
- HOWARD LIGHTING Light Emerg/Exit Led Adj Heads (HL03143RW)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- PROGRESS LIGHTING Crawford 4-Light Post Lantern, 60 W, Oil Rubbed Bronze (P5474-108)
- Quoizel Post Lighting