Shop All Outdoor Semi-Flushmount Lights
Quoizel
Marion Square Outdoor Hanging Lantern
Mfr # MSQ1909RK
Zoro # G406149546
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Style Exterior Lighting
- Bulb Base Type Medium Base
- Frame Material Steel
- Shade Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MSQ1909RK
- Zoro # G406149546
- UPC # 611728314692
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8 |
Relative Size | Large |
Cord Length | 12 ft |
Canopy Size | 5.00 in W x 5.00 in L |
Details
Finish | Black |
Style | Exterior Lighting |
Bulb Base Type | Medium Base |
Frame Material | Steel |
Shade Material | Clear |
Weight | 10.34 |
Description
Create a welcoming look for you and your guests with the Marion Square collection. The rectangular silhouette is finished in Rustic Black and complemented by a painted Aged Walnut Wood for a transitional yet rustic style fixture. The open steel frame highlights the clear glass cylindrical shade and evokes a bright light within your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- ILC Replacement for Philips 90par38/hal/sp10 replacement light bulb lamp (90PAR38/HAL/SP10 PHILIPS)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- MARCO Galaxy 301 Hose-Mountable Blast Light with 6 Ft. Power Cord (1030100)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Quoizel Outdoor Semi-Flushmount Lights