Shop All Decorative Mirrors
Quoizel
Marcos Mirror
Mfr # QR1857BN
Zoro # G206150599
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Nickel
- Length 1 in
- Color Nickel
- Material COASTAL ARMOUR
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QR1857BN
- Zoro # G206150599
- UPC # 611728210734
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 1 in |
Width | 24 in |
Height | 32 in |
Relative Size | Large |
Details
Finish | Nickel |
Color | Nickel |
Material | COASTAL ARMOUR |
Item | Mirrors |
Application | Bathroom; Bedroom; Entry/Foyer |
Weight | 17.34 lbs |
Install Position | Horizontal/Vertical |
Number of Boxes | 1 |
Design Style | Transitional |
FINISH | Brushed Nickel |
Description
A rectangular mirror is a must-have décor item. Marcos features special extras, like a beveled edge and floating matte black framing. Arrange it vertically to add height and drama or choose a horizontal orientation to maximize light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- R & R TEXTILE Pool Towel, 22x44 In., Striped, PK12 (62270)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BLUM Metabox C-15 3/4 Extension Sides Medium 20 in. White Set (320M5000C15)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- PARIS MIRROR 3920 Lumens 6000K LED Color Galaxy Illuminated Lighted Mirror - 55 x 36 in. (GALA55366000)
- VINTIQUEWISE Creative Bamboo Hanging Wall Mirror Round Shape, Natural for Living Room, Dining Room or Playroom (QI004407)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- ELK SIGNATURE Latham Wall Mirror, Natural (H0016-10881)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- Quoizel Decorative Mirrors