Shop All Post Lighting
Quoizel
Marblehead Outdoor Post Lantern
Mfr # MBH9011W
Zoro # G606149728
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White Lustre
- Glass Color Bronze
- Housing Material Composite
- Includes Installation Guide
- Bulb Primary Application Home Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # MBH9011W
- Zoro # G606149728
- UPC # 611728288405
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 11 |
Dia. (In.) | 11 |
Length | 19 |
Details
Item | Outdoor Post Lantern |
Finish | White Lustre |
Glass Color | Bronze |
Housing Material | Composite |
Includes | Installation Guide |
Bulb Primary Application | Home Lighting |
Indoor/Outdoor Usage | Outdoor |
Bulb Base Type | Candelabra Base |
Max. Wattage | 60 |
Bulb Type | Incandescent |
Lamp Included | No |
Voltage | 120v |
Dimmable | Yes |
Description
Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- LITHONIA LIGHTING Vapor Tight Garage Light, LED, 44W (VAP 4000LM FST MD MVOLT GZ10 40K 80CRI)
- ILC Replacement For JKL JKL6S6145V (WW-2HYH-6)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- WADDELL Post Top Contemp Pine (112)
- Quoizel Post Lighting