Shop All Outdoor Flushmount Lights
Quoizel
Marblehead Outdoor Flush Mount
Mfr # MBH1613W
Zoro # G106149600
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Max. Fixture Wattage 60
- Voltage 120v
- Dia. (In.) 13
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MBH1613W
- Zoro # G106149600
- UPC # 611728289990
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 5 |
Dia. (In.) | 13 |
Width | 13 |
Details
Max. Fixture Wattage | 60 |
Voltage | 120v |
Lamp Included | No |
Lamp Type | Incandescent |
Housing Finish | White Lustre |
Housing Color | White |
Includes | Installation Guide |
Housing Material | Composite |
Lighting Certification | ETL |
Description
Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A21 E26 DL 150W 3WY (A50/150/950CA)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- ILC Replacement for GE General Electric G.E F7bx/835/eco replacement light bulb lamp, 2PK (F7BX/835/ECO GE GENERAL ELECTRIC G.E)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Wrightwood 10in Outdoor Light Black (T0306)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- Quoizel Outdoor Flushmount Lights