Shop All Outdoor Flushmount Lights
Quoizel
Marblehead Outdoor Flush Mount
Mfr # MBH1613PN
Zoro # G206149661
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Housing Finish Palladian Bronze
- Watts 60
- Includes Installation Guide
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # MBH1613PN
- Zoro # G206149661
- UPC # 611728290002
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 13 |
Dia. (In.) | 13 |
Length | 5 |
Details
Housing Finish | Palladian Bronze |
Watts | 60 |
Includes | Installation Guide |
Lamp Included | No |
Fixture Housing Color | Bronze |
Lamp Type | Incandescent |
Housing Material | Composite |
Max. Fixture Wattage | 60 |
Housing Color | Bronze |
Standards | ETL Listed |
Lighting Certification | ETL |
Voltage | 120v |
Description
Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18, LED Work Light Bare Tool Only (2735-20)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Seeded Glass (6100800)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- STREAMLIGHT Stylus Black/Red LED Blister pkg (SR65006)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- GOYARD Goyard 50-0003-GYW Cascade Bowls Fountain with LED Lights (50-0003-GYW)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- COMMAND Outdoor Hook Bronze (17083BZ-AWES)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- Quoizel Outdoor Flushmount Lights