Shop All Outdoor Flushmount Lights
Quoizel
Marblehead Outdoor Flush Mount
Mfr # MBH1613K
Zoro # G406149676
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Max. Fixture Wattage 60
- Lighting Certification ETL
- Fixture Housing Color Black
- Housing Finish Mystic Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # MBH1613K
- Zoro # G406149676
- UPC # 611728290019
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 5 |
Dia. (In.) | 13 |
Width | 13 |
Details
Watts | 60 |
Max. Fixture Wattage | 60 |
Lighting Certification | ETL |
Fixture Housing Color | Black |
Housing Finish | Mystic Black |
Housing Material | Composite |
Housing Color | Black |
Includes | Installation Guide |
Lamp Type | Incandescent |
Standards | ETL Listed |
Lamp Included | No |
Voltage | 120v |
Description
Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Rechargeable Uv-C Sanitation Light (KTI73366)
- L1 2X4 LED Troffer w/ 15W Emergency Battery, Adjustable Watt / Color, 24/29/32/39W, AC120-277V (LOC-24TROF-DMWMCCT-EM)
- LEVITON Leviton Mfg R50-515CV-LIT Vinyl Lighted Connector; Yellow (7019193)
- ELECTRONIC SPECIALTIES Timing Light Cordless W/10Ft Lead (130-10)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Wrightwood 10in Outdoor Light Black (T0306)
- VAXCEL Harwich 10in Outdoor Flush Mount Bronze (T0143)
- VAXCEL Outland 10in Long Arm Outdoor Light Iron (T0198)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- INTENSE Fiberglass In-Ground Well Light with Grill, Bronze (IN1526393)
- VAXCEL Harwich Dualux 8in Outdoor Light Black (T0260)
- Quoizel Outdoor Flushmount Lights