Shop All Outdoor Wall Lights
Quoizel
Manning Outdoor Wall Lantern
Mfr # MAN8409WT
Zoro # G706149581
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 9
- Length 18.5
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MAN8409WT
- Zoro # G706149581
- UPC # 611728316887
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 |
Length | 18.5 |
Dia. (In.) | 9 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 60 |
Finish | Western Bronze |
Glass Color | Bronze |
Lamp Type | Incandescent |
Lighting Certification | ETL |
Standards | ETL Listed |
Housing Material | Aluminum |
Lamp Included | No |
Fixture Wattage | 60 |
FINISH | Western Bronze |
Description
Bring a welcoming glow to your home with the Manning collection. This traditional style lantern is finished in western bronze and gives off an old gaslight feel. The clear glass panels allow for an unobstructed view of the light's interior which features weathered brass candle sleeves for a unique, dual-tone look. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $SUNLIGHT CORDLESS HANDHELD COLOR MATCH (AO50SL)
- FEIT ELECTRIC 50 W T4 Specialty Halogen Bulb 430 lm Bright White (BPQ50T4/RP)
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8410EK)
- QUOIZEL Ward Outdoor Wall Lantern (WAR8406GZ)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- Quoizel Outdoor Wall Lights