Shop All Outdoor Semi-Flushmount Lights
Quoizel
Manning Outdoor Hanging Lantern
Mfr # MAN1911WT
Zoro # G006149441
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Finish Bronze
- Length 8.5
- Width 10.5
- Light Bulb Wattage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MAN1911WT
- Zoro # G006149441
- UPC # 611728317020
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 24 |
Length | 8.5 |
Width | 10.5 |
Chain Length | 8 |
Relative Size | Large |
Canopy Size | 5.25 in W x 5.25 in L |
Cord Length | 12 ft |
Details
Finish | Bronze |
Light Bulb Wattage | 60 |
Number of Lights | 3 |
Frame Material | STEEL |
Bulb Base Type | Candelabra |
Weight | 9.54 |
Shade Material | Clear |
Style | Exterior Lighting |
FINISH | Western Bronze |
Description
Bring a welcoming glow to your home with the Manning collection. This traditional style lantern is finished in western bronze and gives off an old gaslight feel. The clear glass panels allow for an unobstructed view of the light's interior which features weathered brass candle sleeves for a unique, dual-tone look. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Baylor Pendant Light, Brass Fixture (BL1BRBaylor)
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Quoizel Outdoor Semi-Flushmount Lights