Shop All Table Lamps
Quoizel
Lyric Table Lamp
Mfr # TF3180TVB
Zoro # G506149750
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Material Resin/Steel
- Finish Vintage Bronze
- Color Bronze
- Weight 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TF3180TVB
- Zoro # G506149750
- UPC # 611728280423
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 16 |
Depth | 16 |
Overall Width | 16 |
Length | 22.75 |
Details
Material | Resin/Steel |
Finish | Vintage Bronze |
Color | Bronze |
Weight | 10.25 |
Bulb Type | Incandescent |
Item | Table Lamp |
Maximum Wattage | 75 |
Bulbs Included | No |
Application | Home Lighting |
Includes | Installation Guide |
Voltage | 120v |
Standards | ETL Listed |
Bulb Base Type | Medium |
Features | 16"Tiffany Shade. Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
FINISH | Vintage Bronze |
Description
Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from, Quoizel Tiffany's have become more popular than ever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S13115 (S13115)
- ILC Replacement For JABSCO 62022 SERIES (62022 SERIES)
- ILC Replacement for Philips C70s62/alto replacement light bulb lamp (C70S62/ALTO PHILIPS)
- ILC Replacement For LUTRON EC5T832GUNV2 (EC5T832GUNV2)
- QUOIZEL Quinn Table Lamp (TF5215TVB)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- HUDSON & CANAL Henn, Hart Neo Polished Nickel Table Lamp with Solid Wheel Pulley System (TL0749)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- Quoizel Table Lamps