Shop All Floor Lamps
Quoizel
Lyric Floor Lamp
Mfr # TF3180FVB
Zoro # G006149731
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62
- Weight 20.37
- Material Resin/Steel
- Finish Vintage Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TF3180FVB
- Zoro # G006149731
- UPC # 611728280430
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 62 |
Details
Weight | 20.37 |
Material | Resin/Steel |
Finish | Vintage Bronze |
Bulb Type | Incandescent |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Description
Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from, Quoizel Tiffany's have become more popular than ever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332Punvhp-A (B332PUNVHP-A)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- PROJEX 150 W Clamp Lamp (4151P)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Larissa Floor Lamp (TF879F)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- ORE INTERNATIONAL Ore International 9000 Antique-Style Goldtone Floor Lamp (9000)
- Quoizel Floor Lamps