Shop All Vanity Lights
Quoizel
Luster Bath Bar
Mfr # PCLU8515C
Zoro # G406152102
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 5.5
- Width 14.75
- Housing Finish Polished Chrome
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCLU8515C
- Zoro # G406152102
- UPC # 611728300435
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 5.5 |
Width | 14.75 |
Diameter | 14.75 |
Depth (In) | 4.5 |
Description
The Luster's pressed crystal shade features faceted details that radiate glamour. This Platinum by Quoizel stunner is contemporary in design, boasting integrated LED technology and a striking polished chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-22K)
- FEIT ELECTRIC Bulb Led R20 45W Equiv Non-Dim (R20/10KLED/3/CAN)
- CROUSE HINDS Ceiling Mount Cover Lighting Parts And Accessory (CM2)
- QUOIZEL Stafford Vanity Light (STF8624BN)
- QUOIZEL Glacial Bath Bar (PCGL8522BN)
- QUOIZEL Gibson Bath (GIB8630MBK)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- QUOIZEL Westcap Vanity Light (WCP8603C)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- Quoizel Vanity Lights