Shop All Sconces
Quoizel
Ludlow Wall Sconce
Mfr # LUD8605EK
Zoro # G606152520
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Width 5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Earth Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 5 |
Width | 5 |
Length | 12.75 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Earth Black |
Item | Wall Sconce |
Glass Color | Black |
Housing Material | Steel |
Lamp Included | No |
Fixture Wattage | 100 |
Lamp Type | Incandescent |
Lighting Certification | ETL |
Standards | ETL Listed |
FINISH | Earth Black |
Description
Add an industrial feel to your home with the Ludlow collection. A simple silhouette combined with caged glass shades creates interest without sacrificing light projection. Finished in earth black, this collection is the perfect addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- ILC Replacement for Damar 150a21rs/ss 130v Frost replacement light bulb lamp (150A21RS/SS 130V FROST DAMAR)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- SIGNIFY PAR38 Gimbal Ring Track Fixture, White (9038NWH)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- TROY Prospect Wall sconce (B7613-GRA)
- VAXCEL Da Vinci 12in Sconce Bronze (WS8171OBB)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- PROGRESS LIGHTING Inspire LED Collection LED Wall Sconce (P710071-030-30)
- Quoizel Sconces