Shop All Chandeliers
Quoizel
Lottie 6-Light Aged Brass Chandelier
Mfr # LOT5026AB
Zoro # G906153425
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Aged Brass
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Brass
- Diameter 26.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # LOT5026AB
- Zoro # G906153425
- UPC # 611728344446
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 26.75 |
Width | 26.75 |
Length | 14.5 |
Details
Item | Chandelier |
Housing Finish | Aged Brass |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Brass |
Dimmable | Yes |
Lamp Included | No |
Lighting Certification | ETL |
Voltage | 120v |
Material | Steel |
Description
As a tiered chandelier or wall sconce, Lottie is high drama — and all glamour. Crafted with an aged brass finish and faceted gem accents, this design casts a stunning glow while refracting light. Add in clear candelabra base bulbs (not included) for a classic lighting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG5)
- HALO E7Icat (E7ICAT)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- Quoizel Chandeliers