Shop All Sconces
Quoizel
Lottie 2-Light Aged Brass Wall Sconce
Mfr # LOT8708AB
Zoro # G006153462
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 9
- Width 9
- Dimmable Yes
- Fixture Voltage 120v
- Finish Aged Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 9 |
Width | 9 |
Length | 9 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Aged Brass |
Item | Wall Sconce |
Glass Color | Brass |
Fixture Wattage | 60 |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Housing Material | Steel |
Lamp Included | No |
Standards | ETL Listed |
FINISH | Aged Brass |
Description
As a tiered chandelier or wall sconce, Lottie is high drama — and all glamour. Crafted with an aged brass finish and faceted gem accents, this design casts a stunning glow while refracting light. Add in clear candelabra base bulbs (not included) for a classic lighting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75Cl/Dc-120V, 2PK (Q75CL/DC-120V)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- Quoizel Sconces