Shop All Vanity Lights
Quoizel
Logan Vanity Light
Mfr # PCLOG8622BN
Zoro # G906152350
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 7.5
- Width 22
- Housing Finish Brushed Nickel
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCLOG8622BN
- Zoro # G906152350
- UPC # 611728333266
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 7.5 |
Width | 22 |
Diameter | 22 |
Depth (In) | 5.75 |
Description
The simple yet classic silhouette of Logan exemplifies understated elegance. Cylindrical shades are comprised of a clear glass that is sandblasted on the inside, emitting a soft and spa-like glow. The Brushed Nickel finish makes these bath lights perfect for a variety of traditional and transitional settings. Choose from one, two, three, or four lights in this versatile collection to upgrade your bathroom lighting today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT FARMS Torch Stake (1312124)
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- ILC Replacement for Eiko 10174 replacement light bulb lamp (10174 EIKO)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- QUOIZEL Abner Bath (ABR8621AB)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- Quoizel Vanity Lights