Shop All Decorative Mirrors
Quoizel
Lockport Mirror
Mfr # QR3330
Zoro # G706150570
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Brass
- Application Bedroom; Entry/Foyer
- Finish Brass
- Weight 23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # QR3330
- Zoro # G706150570
- UPC # 611728288214
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 24 in |
Height | 36 in |
Length | 1 in |
Relative Size | Large |
Details
Color | Brass |
Application | Bedroom; Entry/Foyer |
Finish | Brass |
Weight | 23 lbs |
Material | STEEL |
Item | Mirrors |
Install Position | Horizontal/Vertical |
Number of Boxes | 1 |
Design Style | Transitional |
FINISH | Antique Brass |
Description
The true personality of your home is best reflected in a Quoizel mirror. Our curated selection boasts a variety of shapes, sizes and finishes, offering a style for every space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- HON Pedestal Desk, 24 in D, 45.25" W, 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- QUOIZEL Marcos Mirror (QR1857BN)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- SUNSET INTERNATIONAL TRADE LLC Sunset Trading CF-4934-0877 Mission Bay Bedroom Dresser Beveled Glass Mirror with Vertical Wall Hanging Amish Brown - Solid Wood Frame (CF-4934-0877)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- Quoizel Decorative Mirrors