Shop All Island/Billiard Lights
Quoizel
Lisbon 5-Light Old Bronze Island Light
Mfr # LSB539OZ
Zoro # G706153175
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 5
- Chain Length 4
- Weight 12.1
- Cord Length 6 In
- Light Bulb Wattage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # LSB539OZ
- Zoro # G706153175
- UPC # 611728344729
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Chain Length | 4 |
Cord Length | 6 In |
Length | 3.5 |
Canopy Size | 15.00 in W x 4.50 in L |
Details
Number of Lights | 5 |
Weight | 12.1 |
Light Bulb Wattage | 60 |
Frame Finish | Old Bronze |
Bulb Base Type | Candelabra |
Frame Material | STEEL |
Style | Interior Lighting |
Number of Boxes | 1 |
Shade Type | Clear |
Suggested Use Location | Kitchen |
Description
Lisbon translates Old World appeal in a fresh, modern way. Whether as a semi-flush mount, chandelier, or island light, this design features an old bronze finish and clear glass shades for a look that recalls the Moorish castles of the Iberian Peninsula. Add in vintage style bulbs (not included) for an extra layer of industrial flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunoptics Ssx0350 Lamp & Module replacement light bulb lamp (SSX0350 LAMP & MODULE SUNOPTICS)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12445)
- ILC Replacement for Lights OF America 2620b replacement light bulb lamp (2620B LIGHTS OF AMERICA)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D036K)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- ELK LIGHTING Billiard Motif 3-Lght Island Lght Matte Blk & Alabaster Swirl Glss (BIS9300)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- CWI LIGHTING 6 Light IslandPool Table Chandelier With Satin Gold Black Finish (1223P36-6-602)
- Quoizel Island/Billiard Lights