Shop All Island/Billiard Lights
Quoizel
Lincoln Island Light
Mfr # QF5277DO
Zoro # G106152884
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Lights 5
- Frame Finish Distressed Iron
- Bulb Base Type Candelabra
- Style Interior Lighting
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QF5277DO
- Zoro # G106152884
- UPC # 611728321607
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 15 |
Length | 12 |
Cord Length | 8 Ft |
Canopy Size | 16.00 in W x 4.50 in L |
Details
Number of Lights | 5 |
Frame Finish | Distressed Iron |
Bulb Base Type | Candelabra |
Style | Interior Lighting |
Frame Material | STEEL |
Light Bulb Wattage | 60 |
Number of Boxes | 1 |
Voltage | 120V |
Shade Type | Clear |
Suggested Use Location | Kitchen |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Description
A marriage of enduring craftsmanship and high design, Quoizel provides lighting options that complement every aesthetic, from eclectic bohemian to mid-century modern to clean contemporary. Using leading-edge materials and technology, our products revitalize and enhance the function of any space — all while illuminating your unique style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 30 W, T8, Medium Bi-Pin (G13) (F30T8/CW)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D036K)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- AFX Light Linear Pendant, 120 V, 60 W, 9" L (JNNP0523MBSN)
- Z-LITE Cordon 4 Light Billiard, Bronze & White Linen (2306-4BRZ-AWL14)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Quoizel Island/Billiard Lights