Shop All Chandeliers
Quoizel
Laguna Linear Chandelier
Mfr # MCLG337RC
Zoro # G706153465
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Renaissance Copper
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Bronze
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # MCLG337RC
- Zoro # G706153465
- UPC # 611728185599
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 37 |
Length | 21 |
Width | 37 |
Details
Item | Chandelier |
Housing Finish | Renaissance Copper |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Bronze |
Color | Bronze |
Number of Lights | 3 |
Dimmable | Yes |
Material | Steel |
Lamp Included | No |
Description/Special Features | Products that use natural materials are perfect for those seeking the aesthetics of natural variations. Due to its authenticity, the material may vary from pictured items. Glass color in Tiffany lighting products vary in color. No two pieces are iden |
Lighting Certification | ETL |
Watts | 100 |
Voltage | 120v |
Collection | Laguna |
Standards | ETL Listed |
FINISH | Renaissance Copper |
Description
This mica piece is an addition to the Quoizel Naturals collection and features a mosaic tile stripe which appears to be floating around a taupe mica shade. The tiles have a coppery shimmer for an added touch of elegance. It provides a warm and inviting accent for most any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H4 4-Inch Led Series (EL406930)
- GE LAMPS GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/U/MED/O)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 2 Head Emergency Light, 18W Lead-Acid Battery (ELT618NY M2)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- ELK LIGHTING Huarco 6-Lght Chandelier in Seashell & Sage Grn w/Floral-shaped Glass (86053)
- Quoizel Chandeliers