Shop All Sconces
Quoizel
Kolt Wall Sconce
Mfr # KLT8601WTLED
Zoro # G306152417
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Western Bronze
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 5 |
Width | 5 |
Length | 9 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Western Bronze |
Item | Wall Sconce |
Glass Color | Bronze |
Fixture Wattage | 4.5 Max |
Standards | ETL Listed |
Lamp Included | Yes |
Housing Material | Steel |
Lighting Certification | ETL |
Lamp Type | Incandescent |
FINISH | Western Bronze |
Description
This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Mlc2Bc Light Control Indoor Mo (MLC162BC)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD2)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40037-01)
- Quoizel Sconces