Shop All Sconces
Quoizel
Kolt Wall Sconce
Mfr # KLT8601CLED
Zoro # G106152372
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Width 5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 5 |
Width | 5 |
Length | 9 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Polished Chrome |
Item | Wall Sconce |
Glass Color | Chrome |
Housing Material | Steel |
Lighting Certification | ETL |
Fixture Wattage | 4.5 Max |
Lamp Included | Yes |
Standards | ETL Listed |
Lamp Type | Incandescent |
FINISH | Polished Chrome |
Description
This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3517 replacement light bulb lamp (S3517 SATCO)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- ILC Replacement for SYLVANIA F34CW/SS/ECO REPLACED BY (F34CW/SS/ECO REPLACED BY SYLVANIA)
- ELCO LIGHTING Current Limiter Track Accessory (EP840W-7A)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- TROY Point Lookout Wall sconce (B5031-APW)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710087-031)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- Quoizel Sconces