Shop All Sconces
Quoizel
Kolt Wall Sconce
Mfr # KLT8601BNLED
Zoro # G506152354
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Width 5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 5 |
Width | 5 |
Length | 9 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Nickel |
Item | Wall Sconce |
Glass Color | Nickel |
Lamp Included | Yes |
Lamp Type | Incandescent |
Standards | ETL Listed |
Housing Material | Steel |
Lighting Certification | ETL |
Fixture Wattage | 4.5 Max |
FINISH | Brushed Nickel |
Description
This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Facecap Ring, Blue (78109)
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- ILC Replacement for Viqua S950rl-4c replacement light bulb lamp (S950RL-4C VIQUA)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- DAP Spackling Light 1Gl (12143)
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- NORWELL Astor 1 Light Sconce - Chrome (9651-CH-SO)
- ARTCRAFT Bridegtown Ac11602Vb Wall Mount (AC11602VB)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- Quoizel Sconces