Shop All Vanity Lights
Quoizel
Kolt Vanity Light
Mfr # KLT8604CLED
Zoro # G406152089
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 6
- Width 29
- Housing Finish Polished Chrome
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # KLT8604CLED
- Zoro # G406152089
- UPC # 611728262733
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 6 |
Width | 29 |
Diameter | 29 |
Depth (In) | 6.25 |
Description
This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- ILC Replacement for TCP 801009/50k replacement light bulb lamp (801009/50K TCP)
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- QUOIZEL McNair Bath Bar (PCMCN8624C)
- QUOIZEL Aria Vanity Light (ARI8622WS)
- QUOIZEL Gibson 3-Light Polished Chrome Vanity Light (GIB8622C)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Chrome (LHV-1007-CH)
- Quoizel Vanity Lights