Shop All Vanity Lights
Quoizel
Kolt Vanity Light
Mfr # KLT8603BNLED
Zoro # G206152159
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 6
- Width 21
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # KLT8603BNLED
- Zoro # G206152159
- UPC # 611728265192
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 6 |
Width | 21 |
Diameter | 21 |
Depth (In) | 6.25 |
Description
This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 3500 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 35K 80CRI)
- ILC Replacement for Sylvania H44gs-100sp replacement light bulb lamp (H44GS-100SP SYLVANIA)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F22T4/Cw-28.63 (F22T4/CW-28.63)
- QUOIZEL Logan Vanity Light (PCLOG8622BN)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- QUOIZEL McNair Bath Bar (PCMCN8624C)
- QUOIZEL Gibson Bath (GIB8630MBK)
- QUOIZEL Devon Court 4-Light Matte Black Vanity Light (DEVN8632MBK)
- QUOIZEL Gibson 2-Light Polished Chrome Vanity Light (GIB8613C)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- Quoizel Vanity Lights