Shop All Island/Billiard Lights
Quoizel
Kingsbridge 5-Light Earth Black Island Light
Mfr # KGB142EK
Zoro # G606151950
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Bulb Wattage 100
- Number of Lights 5
- Frame Material STEEL
- Frame Finish Earth Black
- Cord Length 8 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # KGB142EK
- Zoro # G606151950
- UPC # 611728342800
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 8 Ft |
Height | 11.5 |
Length | 5.5 |
Canopy Size | 10.75 in W x 4.75 in L |
Details
Light Bulb Wattage | 100 |
Number of Lights | 5 |
Frame Material | STEEL |
Frame Finish | Earth Black |
Bulb Base Type | Medium |
Style | Interior Lighting |
Weight | 12.76 |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Number of Boxes | 1 |
Shade Type | Clear Seedy |
Suggested Use Location | Kitchen |
Description
As a linear island light, Kingsbridge dazzles with a tidy row of seeded glass shades, complemented by wood and iron. It’s also available as a semi-flush mount or chandelier, offering a softer, circular shape crafted from the same time-tested materials. An earth black finish completes the look and adds in an industrial touch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, Medium Base, Front Mount (RL159)
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1705911)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6051e)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Quoizel Island/Billiard Lights