Shop All Floor Lamps
Quoizel
King Floor Lamp
Mfr # TF1508FVB
Zoro # G006149687
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62
- Weight 20.5
- Material Resin
- Finish Vintage Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TF1508FVB
- Zoro # G006149687
- UPC # 611728192320
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 62 |
Details
Weight | 20.5 |
Material | Resin |
Finish | Vintage Bronze |
Bulb Type | Incandescent |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Description
Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from Quoizel Tiffany's have become more popular than ever.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H457Tate010 - H4 Led Gen2 Housing (H457TATE010)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- GE LAMPS LED U-Tube, T8, 13W, 120V, 4000K (LED13ET8/U6/840)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- ORE INTERNATIONAL Ore International 9000 Antique-Style Goldtone Floor Lamp (9000)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- Quoizel Floor Lamps