Shop All Vanity Lights
Quoizel
Keesey 3-Light Matte Black Vanity Light
Mfr # KEE8624MBK
Zoro # G406151990
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 8.75
- Width 24
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # KEE8624MBK
- Zoro # G406151990
- UPC # 611728352724
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 8.75 |
Width | 24 |
Diameter | 24 |
Depth (In) | 5.5 |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Keesey |
Shade Material | Steel |
Lamp Included | No |
Standards | ETL Listed |
Dimmable | Yes |
Lighting Certification | ETL |
Housing Material | STEEL |
Fixture Wattage | 100 |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Description
The Keesey bath light is a natural fit for mid-century-inspired design schemes. With a masculine edge, thanks to its matte black, metal construction, this light also features brass-toned accents for a hint of luster. Orient the clear glass shades up or down to suit your distinctive style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Wht (ELMRE LP220L SGL M12)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- ILC Replacement for Osram Sylvania 64640 replacement light bulb lamp (64640 OSRAM SYLVANIA)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- QUOIZEL Trafalgar 4-Light Matte Black Vanity Light (TRF8633MBK)
- QUOIZEL Gibson 2-Light Polished Chrome Vanity Light (GIB8613C)
- QUOIZEL Aria Vanity Light (ARI8615WS)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- Quoizel Vanity Lights