Shop All Outdoor Semi-Flushmount Lights
Quoizel
Keaton Outdoor Hanging Lantern
Mfr # KTN1908MB
Zoro # G106149655
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Length 7.5
- Voltage 120V
- Height 21
- Style Exterior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # KTN1908MB
- Zoro # G106149655
- UPC # 611728335383
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 7.5 |
Height | 21 |
Chain Length | 8 |
Canopy Size | 5.25 in W x 5.25 in L |
Relative Size | Large |
Cord Length | 12 ft |
Details
Finish | Black |
Voltage | 120V |
Style | Exterior Lighting |
Bulb Base Type | Medium Base |
Shade Material | Clear Tempered |
Frame Material | Coastal Armour Aluminum |
Number of Lights | 1 |
Description
Add instant curb appeal to your home with the Keaton collection of outdoor lanterns. Clear seeded glass panels are enclosed in a rectangular Mottled Black frame, providing long-lasting style and durability. Keaton comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- SATCO 27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish (S6385)
- ILC Replacement for GE General Electric G.E F18dbxt4/spx41 replacement light bulb lamp (F18DBXT4/SPX41 GE GENERAL ELECTRIC G.E)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Quoizel Outdoor Semi-Flushmount Lights