Shop All Pendants
Quoizel
Kami Mini Pendant
Mfr # TFKM1508VB
Zoro # G606152827
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 7
- Width 8
- Housing Finish Vintage Bronze
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 |
Width | 8 |
Diameter | 8 |
Details
Color | Bronze |
Housing Finish | Vintage Bronze |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 1 |
Collection Name | Kami |
Shade Material | Steel |
Item | Mini Pendant |
Dimmable | Yes |
Watts | 100 |
Fixture Wattage | 100 |
Lamp Included | No |
Description/Special Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Standards | ETL Listed |
Material | COASTAL ARMOUR ALUMINUM |
Includes | Installation Guide |
FINISH | Vintage Bronze |
Description
This lovely Tiffany style collection features a handcrafted genuine art glass shade created in hues of amber caramel ginger and emerald. The glass is arranged in a classic Art Nouveau pattern. The warm color palette creates a harmonious balance of light and the complementary base is finished in a vintage bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 32032 4100k replacement light bulb lamp (32032 4100K TCP)
- ILC Replacement for Grainger 4v250 replacement light bulb lamp (4V250 GRAINGER)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8302)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- QUOIZEL Viewpoint Pendant (VP5203WS)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- QUOIZEL Baron Pendant (BRO5203MK)
- QUOIZEL West End Mini Pendant (TF1541VB)
- QUOIZEL Devonport 1-Light Matte Black Mini Pendant (DEV1510MBK)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- HUDSON VALLEY Kyle 4 Light Pendant (6917-AGB-WS)
- Quoizel Pendants