Shop All Chandeliers
Quoizel
Kami Chandelier
Mfr # TFKM5103VB
Zoro # G406152775
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Vintage Bronze
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Bronze
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFKM5103VB
- Zoro # G406152775
- UPC # 611728165591
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 25 |
Width | 25 |
Length | 22.5 |
Details
Item | Chandelier |
Housing Finish | Vintage Bronze |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Bronze |
Number of Lights | 3 |
Collection | Kami |
Material | Steel |
Lamp Included | No |
Standards | ETL Listed |
Dimmable | Yes |
Watts | 100 |
Color | Bronze |
Voltage | 120v |
Lighting Certification | ETL |
Description/Special Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
FINISH | Vintage Bronze |
Description
This lovely Tiffany style collection features a handcrafted genuine art glass shade created in hues of amber caramel ginger and emerald. The glass is arranged in a classic Art Nouveau pattern. The warm color palette creates a harmonious balance of light and the complementary base is finished in a vintage bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- SIGNIFY LED BA11 E12 SW 40W 3PK (566661)
- BUYERS PRODUCTS Ultra Bright 4.5 Inch Square LED Flood Light (1492128)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- QUOIZEL Anthem Chandelier (ATH5009K)
- Z-LITE Beckett 5 Light Chandelier, Brushed Nickel And Clear Seedy (492-5BN)
- Quoizel Chandeliers