Shop All Chandeliers
Quoizel
Joules Chandelier
Mfr # JOU5032AB
Zoro # G306153438
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Aged Brass
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Brass
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # JOU5032AB
- Zoro # G306153438
- UPC # 611728315064
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 32 |
Length | 31 |
Width | 32 |
Details
Item | Chandelier |
Housing Finish | Aged Brass |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Brass |
Material | Steel |
Color | Brass |
Standards | ETL Listed |
Number of Lights | 9 |
Lighting Certification | ETL |
Watts | 60 |
Collection | Joules |
Lamp Included | No |
Dimmable | Yes |
Voltage | 120v |
FINISH | Aged Brass |
Description
Bring instant elegance to your home with the Joules collection. The traditional style of this fixture uses clean design components that blend well with many types of home décor. It is finished in Aged Brass or Paladian Bronze and detailed with crystal drops to create a regal yet classic look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp (FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 16-Pack (LR21404-16PK)
- WESTINGHOUSE 9WHT Drum Ceil Fixture (66203)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Quoizel Chandeliers